Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104399

MPN #: 556016-4PK

Global Approved 556016 Acrylic Shelf For Pegboard/Slatwall, 16" x 2", Clear - Pkg Qty 4

Product Description
Azar Displays clear acrylic shelf is great for displaying merchandise in an open and noticeable way by attaching to your pegboard and most standard slatwalls. The simplistic L-shape design looks great in any setting while not taking up a lot of space on your walls. The acrylic pegboard floating shelf is made out of durable high quality 3/16" thick acrylic. The hooks are made from a strong molded plastic material that are extremely strong and securely anchored to the shelf. The acrylic ledge shelves come with the hooks already connected and secured to the back of the shelf making them ready to use straight out of the box. This acrylic floating shelf can hold a variety of objects making it perfect for museum gift shops, retail stores, shoe stores, boutiques, convenient stores, trade shows and more. Display collectable items, figurines, shoes, sneakers, toys, beauty products, cosmetics, and so much more. The acrylic shelves are lightweight, portable, and can be set and reset countless times around the store, making them super-efficient. The acrylic shelf display is the perfect acrylic pegboard or slatwall accessory for your needs. Avaiable in 12 different sizes.

Features:
  • Sold in Packs of: 4
  • Material: Acrylic
  • Measurement: 16"W x 4"D x 2"H
  • Color: Clear
PRICE
$99.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4 in
Height2 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity4
DescriptionAcrylic Shelf
ColorClear
Manufacturers Part Number556016-4PK
BrandAzar Displays