Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865147

MPN #: 5550WH

Wiremold 5550wh Device Mounting Bracket And Trim Ring, White, 6-5/8"L

Product Description
Wiremold 5550WH Device Mounting Bracket and Trim Ring, White, 6-5/8"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$31.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Size6 in

Product Details

DescriptionDevice Mounting Bracket & Trim Ring
ColorWhite
Manufacturers Part Number5550WH
BrandWiremold
Voltage Rating600 V