x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5510D Divided Entrance End Fitting, Ivory, 6-7/8"L

Wiremold 5510D Divided Entrance End Fitting, Ivory, 6-7/8"L

Item #: WBB864191

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Customers Also Viewed

Wiremold 5510D Divided Entrance End Fitting, Ivory, 6-7/8"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired

  • COLOR Ivory
  • SIZE 5-13/16"
  • LENGTH 6-7/8"
  • DESCRIPTION End Fitting
  • MANUFACTURERS PART NUMBER 5510D
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5510D Divided Entrance End Fitting, Ivory, 6-7/8"L

Wiremold 5510D Divided Entrance End Fitting, Ivory, 6-7/8"L

Item #: WBB864191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant