x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5507t1 Single Receptacle, 1-3/5" Dia. Hole Faceplate, Ivory

Wiremold 5507t1 Single Receptacle, 1-3/5" Dia. Hole Faceplate, Ivory

Item #: WBB865470

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $5.20

Quantity

Customers Also Viewed

Wiremold 5507T1 Single Receptacle, 1-3/5" Dia. Hole Faceplate, Ivory

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool

  • COLOR Ivory
  • LENGTH --
  • DESCRIPTION Receptacle Faceplate
  • MANUFACTURERS PART NUMBER 5507T1
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5507t1 Single Receptacle, 1-3/5" Dia. Hole Faceplate, Ivory

Wiremold 5507t1 Single Receptacle, 1-3/5" Dia. Hole Faceplate, Ivory

Item #: WBB865470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant