x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5507rj Dual Rj (1) Open, (1) Ko Faceplate, Ivory

Wiremold 5507rj Dual Rj (1) Open, (1) Ko Faceplate, Ivory

Item #: WBB865427

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $5.20

Quantity

Customers Also Viewed

Wiremold 5507RJ Dual RJ (1) Open, (1) KO Faceplate, Ivory

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool

  • COLOR Ivory
  • LENGTH --
  • DESCRIPTION Dual RJ Device Plate & Knock-Out Faceplate
  • MANUFACTURERS PART NUMBER 5507RJ
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5507rj Dual Rj (1) Open, (1) Ko Faceplate, Ivory

Wiremold 5507rj Dual Rj (1) Open, (1) Ko Faceplate, Ivory

Item #: WBB865427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant