Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865286

MPN #: 5507R-G

Wiremold 5507r-G Rectangular Receptacle Faceplate, Gray

Product Description
Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$7.90

Min. purchase quantity is 10
10
10
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 yd
Size4-1/4 x 1-7/8 in

Product Details

DescriptionRectangular Receptacle Faceplate
ColorGray
Manufacturers Part Number5507R-G
BrandWiremold
Voltage Rating600 V