x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5507MAAP 5507 Face Plate With Extron MAAP

Wiremold 5507MAAP 5507 Face Plate With Extron MAAP

Item #: WBB864291

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Quantity

Customers Also Viewed

Wiremold 5507MAAP 5507 Face Plate With Extron MAAP

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • COLOR Ivory/Fog White
  • LENGTH --
  • DESCRIPTION Face Plate W/Extron MAAP
  • MANUFACTURERS PART NUMBER 5507MAAP
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5507MAAP 5507 Face Plate With Extron MAAP

Wiremold 5507MAAP 5507 Face Plate With Extron MAAP

Item #: WBB864291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant