Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865449

MPN #: 5507B-G

Wiremold 5507b-G Blank Faceplate, Gray

Product Description
Wiremold 5507B-G Blank Faceplate, Gray

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$7.80

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507B-G
DescriptionBlank Faceplate
ColorGray
BrandWiremold
Voltage Rating600 V