Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864197

MPN #: 5507AAP

Wiremold 5507AAP 5507 Face Plate With Extron AAP

Product Description
Wiremold 5507AAP 5507 Face Plate With Extron AAP

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$44.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507AAP
DescriptionFace Plate W/Extron AAP
ColorWhite
BrandWiremold
Voltage Rating600V V