Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865419

MPN #: 5507-4TJWH

Wiremold 5507-4tjwh Ortronics Four Tracjack Faceplate, White

Product Description
Wiremold 5507-4TJWH Ortronics Four TracJack Faceplate, White

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$7.80

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507-4TJWH
DescriptionTracJack Faceplate
ColorWhite
BrandWiremold
Voltage Rating600 V