Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865571

MPN #: 5506B-WH

Wiremold 5506b-Wh Base Seam Clip, White, 7/8"L

Product Description
Wiremold 5506B-WH Base Seam Clip, White, 7/8"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$2.88

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size1-3/4 in

Product Details

DescriptionBase Seam Clip
ColorWhite
Manufacturers Part Number5506B-WH
BrandWiremold
Voltage Rating600 V