x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5506 Cover Clip, Ivory, 3/4"L

Wiremold 5506 Cover Clip, Ivory, 3/4"L

Item #: WBB865379

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $6.20

Quantity

Customers Also Viewed

Wiremold 5506 Cover Clip, Ivory, 3/4"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired

  • SIZE 6-1/2"
  • COLOR Ivory
  • LENGTH 3/4"
  • DESCRIPTION Cover Clip
  • MANUFACTURERS PART NUMBER 5506
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5506 Cover Clip, Ivory, 3/4"L

Wiremold 5506 Cover Clip, Ivory, 3/4"L

Item #: WBB865379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant