Features:
- Sold in Packs of: 25
- Material: Injection Molded Plastic
- Thickness: 0.125" - 0.157"(4mm)
- Overall Dimension: 1.5"W x 2.5"D x 2.375"H
- Color: Clear
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | 550010-2PK |
| Brand | Azar Displays |