Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 55-136, Forged Hexagonal Steep Ripping Bar, 36" Long
Forged one-piece steel construction for increased strength and durability. Yellow powder-coated claw end for high visibility. Beveled chisel end for prying. Nail slot on claw end with beveled edge for pulling nails and prying. Both chisel and claw end are polished. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Head Width (1) | 1 in |
Product Details
| Manufacturers Part Number | 55-136 |
| Type | Ripping Bar |
| Color | Yellow |
| Brand | Stanley |