SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 55-120 FatMax® FuBar® III, 30" Long

Stanley 55-120 FatMax® FuBar® III, 30" Long

Item #: WBB322689

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$211.71 up to 10% OFF

Price: $190.95

Quantity

Customers Also Viewed

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Proto J2142 18" Large Handle Pry Bar

Proto J2142 18" Large Handle Pry Bar

24-in Manhole Cover Bar

24-in Manhole Cover Bar

SpeedPress 154G 5' x 10' Rhino Self Healing Cutting Mat W/ Grid

SpeedPress 154G 5' x 10' Rhino Self Healing Cutting Mat W/ Grid

Leatherman® Rebar™ Stainless Steel 17-in-1 Multi-Tool

Leatherman® Rebar™ Stainless Steel 17-in-1 Multi-Tool

Stanley® 55-120, FatMax® FuBar® III, 30" Long

  • Forged, heat-treated one-piece steel construction for increased strength and durability.
  • Textured bi-material grip panels are attached to handle on both sides.
  • Heat-treated and tempered striking face with ripping hook and chamfered edges.
  • Two tiered, serrated jaw for grabbing common dimensional lumber and decking.
  • Nail slot on claw end with beveled edge for pulling nails and prying.
  • 4-in-1 tool for prying, splitting, board bending, and striking jobs.
  • Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire hydrant.
  • Slotted claw end can also be used as a gas valve wrench to turn gas valve on/off.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Weights & Dimensions

    • Blade Width 2 IN (5.08 cm)
    • Head Width (1) 6-3/4 IN (17.15 cm)
    • Length 30 IN (76.2 cm)

    Product Details

    • Type Utility Bar
    • Brand Stanley
    • Manufacturers Part Number 55-120
    Customer Review

    5.0

    • 5 Star

      2
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Ashpole

      Date: April 23, 2019

      Crowbar on steroids.
      Your review:
      Tricked-out demolition bar that's down right menacing as well as functional. Have your doctor check your testosterone level before you buy this bad boy. This thing requires cojones to use.
    • Reviewer: TXLady

      Date: April 23, 2019

      So far so good
      Your review:
      I have only used it a few times but so far it seems to do what claims to do. Nice and heavy duty.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 55-120 FatMax® FuBar® III, 30" Long

    Stanley 55-120 FatMax® FuBar® III, 30" Long

    Item #: WBB322689

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant