SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 55-099 Fatmax® Fubar®, 18" Long

Stanley 55-099 Fatmax® Fubar®, 18" Long

Item #: WBB322688

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$77.04 up to 5% OFF

Price: $72.95

Quantity

Customers Also Viewed

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar

General Tools 1271ST 7pc Arch Punch Set

General Tools 1271ST 7pc Arch Punch Set

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Stanley 55-526 Wonder Bar® X21™ Pry Bar, 21" Long

Stanley 55-526 Wonder Bar® X21™ Pry Bar, 21" Long

Proto J2142 18" Large Handle Pry Bar

Proto J2142 18" Large Handle Pry Bar

Stanley 10-509 Linoleum Flooring Knife

Stanley 10-509 Linoleum Flooring Knife

24-in Manhole Cover Bar

24-in Manhole Cover Bar

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Leatherman® Wave®+ Stainless Steel 18-in-1 Multi-Tool

Stanley® 55-099, FatMax® FuBar®, 18" Long

  • Forged, heat-treated one-piece steel construction for increased strength and durability.
  • Textured bi-material grip over molded directly onto the bar for comfort and to provide a slip resistant grip.
  • Heat-treated and tempered striking face with chamfered edges.
  • Two tiered, serrated jaw for grabbing common dimensional lumber and decking.
  • Tear shaped, beveled nail slot specifically for pulling nails.
  • Nail slot on claw end with beveled edge for pulling nails and prying.
  • 4-in-1 tool for prying, splitting, board bending, and striking jobs.
  • Tool comes with two protective covers over sharp ends for safety.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Weights & Dimensions

    • Blade Width 1-1/2 IN (3.81 cm)
    • Head Width (1) 6-1/2 IN (16.51 cm)
    • Length 18 IN (45.72 cm)

    Product Details

    • Type Utility Bar
    • Brand Stanley
    • Manufacturers Part Number 55-099
    • Color Family Yellow
    Customer Review

    4.0

    • 5 Star

      0
    • 4 Star

      1
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: L4ffing Dogg

      Date: October 18, 2018

      Versatile and useful
      Your review:
      I got mine a few years ago for some general home use. It has gone camping, wrecked pallets, served as a fire poker and more.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 55-099 Fatmax® Fubar®, 18" Long

    Stanley 55-099 Fatmax® Fubar®, 18" Long

    Item #: WBB322688

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant