Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Powermatic

Model # :WBB57922

MPN #: PM9-1791317K

Powermatic PM9-1791317K Model 54HH 1HP 1-Phase 115/23V 6" Jointer W/ Helical Cutterhead

Product Description
This 6 Jointer features a helical cutterhead with 40 four-sided indexable carbide knife inserts – this design provides a superior finish and quieter operation compared to conventional cutterheads, and the inserts require no adjustment once they are installed. If a knife insert becomes nicked, simply rotate it for a fresh edge and continue working. Oversized infeed/outfeed tables are mounted on dovetailed ways. The fence is 38" in length, with positive stops at 90° and 45° right and left. The fine/quick adjustment lever on the infeed table offers quick set-ups with precision controlled depth of cut. The heavy steel stand features a 1 HP motor with a non-slip v-belt drive for maximum performance. The 4" dust port offers easy connection to any dust collection system.

Features:

  • Helical cutterhead with four-sided knife inserts provides smoother, quieter cutting and finer finish than conventional systems
  • 66 long adjustable infeed and outfeed tables provide more working surface
  • Fine/quick adjustment lever on infeed table for precision cuts
  • Extra-long 38 two-way tilting fence with positive stops provides quick positioning for 90° or bevel cuts
  • Enlarged sheet metal stand provides a sturdy base
  • 1HP motor offers plenty of power
  • Fence controls are center-mounted for convenience
  • 4 port for dust collection
  • Standard Equipment:
PRICE
$4,349.00

1
1
Ships in 161 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Cutting Capacity (W x D)6 x 1/2 in
Cutterhead Diameter2-1/2 in
Fence Size38 X 4-3/4 in
Table Size (L x W)66 x 7-1/4 in
Infeed Table Length32-1/2 in
Outfeed Table Length32-1/2 in
Top Height31-1/2 in

Product Details

Dust Collection Mininum CFM Required450 CFM
Prewired Voltage115 V
Motor Voltage115/230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberPM9-1791317K
Motor Horsepower1 HP
Cutterhead Speed6000 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts40
Amperage13/6.5 A
Motor Amps13/6.5 A
StyleLong Bed
Type of CutterheadHelical Inserts
Voltage115/230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified