Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864251

MPN #: 5474-WH

Wiremold 5474-WH Transition Ftg 5400 to 400, 800, 2300 & PN Series Raceway, White, 7-9/16"L

Product Description
Wiremold 5474-WH Transition Ftg 5400 to 400, 800, 2300 & PN Series Raceway, White, 7-9/16"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$35.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-9/16 in
Size3-3/16 in

Product Details

DescriptionTransition Fitting
ColorWhite
Manufacturers Part Number5474-WH
BrandWiremold
Voltage Rating600 V