- Large cable capacity in a low profile design
- Twin Snap cover
- Corner drop feed
- Device mounting in-line, offset or both
- Pre-punched mounting holes
Wiremold 5450wh Device Bracket, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$28.95
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 5-5/32 in |
Product Details
| Description | Device Bracket |
| Color | White |
| Manufacturers Part Number | 5450WH |
| Brand | Wiremold |
| Voltage Rating | 600 V |