Superb for rounding out holes, corners and crevices. Half Round Files are double cut on both sides and taper toward the point in width and thickness.
Model # :WBB1500310
MPN #: 5450121
Import 5450121 Half Round File, 12" Bastard Cut - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | Half Round |
| Manufacturers Part Number | 5450121 |
| Cut Type | Bastard |
| Teeth Type | Double-Cut |
| Package Quantity | 6 |