Superb for rounding out holes, corners and crevices. Half Round Files are double cut on both sides and taper toward the point in width and thickness.
Model # :WBB1500215
MPN #: 5450102
Import Half Round Second Cut File, 10" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Style | Half Round |
| Manufacturers Part Number | 5450102 |
| Cut Type | Second |
| Teeth Type | Double-Cut |
| Package Quantity | 6 |