x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5417FO 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Wiremold 5417FO 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Item #: WBB864360

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Quantity

Customers Also Viewed

Wiremold 5417FO 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes

  • SIZE 1-11/16" X 5-1/4"
  • COLOR Ivory
  • LENGTH 4-1/2"
  • DESCRIPTION Internal Elbow
  • MANUFACTURERS PART NUMBER 5417FO
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5417FO 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Wiremold 5417FO 2" FiberReady Internal Elbow, Ivory, 4-1/2"L

Item #: WBB864360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant