x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5415FO-WH 2" FiberReady Tee Fitting, White, 14-1/4"L

Wiremold 5415FO-WH 2" FiberReady Tee Fitting, White, 14-1/4"L

Item #: WBB864500

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

Wiremold 5415FO-WH 2" FiberReady Tee Fitting, White, 14-1/4"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes

  • SIZE 9-7/8"
  • COLOR White
  • LENGTH 14-1/4"
  • DESCRIPTION Tee Fitting
  • MANUFACTURERS PART NUMBER 5415FO-WH
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5415FO-WH 2" FiberReady Tee Fitting, White, 14-1/4"L

Wiremold 5415FO-WH 2" FiberReady Tee Fitting, White, 14-1/4"L

Item #: WBB864500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant