Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864213

MPN #: 5411FO

Wiremold 5411FO 2" FiberReady Flat Elbow, Ivory, 7-25/32"L

Product Description
Wiremold 5411FO 2" FiberReady Flat Elbow, Ivory, 7-25/32"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$48.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-25/32 in
Size1-11/16 X 5-1/4 in

Product Details

DescriptionFlat Elbow
ColorWhite
Manufacturers Part Number5411FO
BrandWiremold
Voltage Rating600 V