Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864188

MPN #: 5408R

Wiremold 5408R Transition Fitting to Right from MXN2A08, Ivory, 10"L

Product Description
Wiremold 5408R Transition Fitting to Right from MXN2A08, Ivory, 10"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$53.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Size1-3/4 in

Product Details

DescriptionTransition Fitting
ColorWhite
Manufacturers Part Number5408R
BrandWiremold
Voltage Rating600 V