Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865636

MPN #: 5406TB-WH

Wiremold 5406tb-Wh Base Seam Clip, White, 7/8"L

Product Description
Wiremold 5406TB-WH Base Seam Clip, White, 7/8"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$2.27

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size1-3/4 in

Product Details

DescriptionBase Seam Clip
ColorWhite
Manufacturers Part Number5406TB-WH
BrandWiremold
Voltage Rating600 V