x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5406t Twin Cover Clip, Ivory, 1"L

Wiremold 5406t Twin Cover Clip, Ivory, 1"L

Item #: WBB865654

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.53

Quantity

Customers Also Viewed

Wiremold 5406T Twin Cover Clip, Ivory, 1"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes

  • SIZE 2-5/8"
  • COLOR Ivory
  • LENGTH 1"
  • DESCRIPTION Twin Cover Clip
  • MANUFACTURERS PART NUMBER 5406T
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5406t Twin Cover Clip, Ivory, 1"L

Wiremold 5406t Twin Cover Clip, Ivory, 1"L

Item #: WBB865654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant