Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864837

MPN #: 5400TWC

Wiremold 5400twc Twin Snap Wire Clip, 2"L

Product Description
Wiremold 5400TWC Twin Snap Wire Clip, 2"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$1.22

Min. purchase quantity is 20
20
20
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size2-5/8 in

Product Details

Manufacturers Part Number5400TWC
DescriptionTwin Snap Wire Clip
BrandWiremold
Voltage Rating600 V