SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Item #: WBB319848

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $195.95

Quantity

Customers Also Viewed

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Stanley 57-531 Compo-Cast® 18 oz. 11-3/8" Standard Soft Face Hammer

Stanley 57-531 Compo-Cast® 18 oz. 11-3/8" Standard Soft Face Hammer

Stanley 57-530 Compo-Cast® Standard Soft-Face Hammer, 10 oz.

Stanley 57-530 Compo-Cast® Standard Soft-Face Hammer, 10 oz.

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

Stanley® 54-532, Compo-Cast® Ball Pein Hammer, 32 oz.

  • Forged and heat-treated head for increased durability.
  • Rim tempered head reduces incidences of chipping or spalling.
  • Non-sparking, chemical resistant molded urethane covering.
  • The head is filled with steel shot to eliminate bounce back for dead blow action.


  • Weights & Dimensions

    • Width 5 IN (12.7 cm)
    • Length 13-3/4 IN (34.93 cm)
    • Head Length 4-3/4 IN (12.07 cm)
    • Face Diameter 1-11/16 IN (4.29 cm)
    • Height 2 IN (5.08 cm)
    • Head Weight 32 oz. LBS
    • Weight 3.06 lb LBS

    Product Details

    • Handle Material Forged Steel
    • Description Stanley® Compo-Cast® Ball Pein Hammer, 32 oz.
    • Type Ball Pein Hammer
    • Brand Stanley
    • Manufacturers Part Number 54-532
    • Head Material Alloy Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

    Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

    Item #: WBB319848

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant