SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 54-016 Hickory Handle Ball Pein Hammer, 16 oz.

Stanley 54-016 Hickory Handle Ball Pein Hammer, 16 oz.

Item #: WBB321808

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Stanley® 54-016, Hickory Handle Ball Pein Hammer, 16 oz.

  • High-quality hickory handle.
  • Forged high-carbon steel head for durability.
  • Black painted handle is lightweight and absorbs vibrations.
  • Rim tempered face reduces incidences of chipping or spalling.


  • Weights & Dimensions

    • Head Length 4-1/8 IN (10.48 cm)
    • Width 4.150 IN (10.54 cm)
    • Height 1 1/4 IN
    • Head Weight 16 oz. LBS
    • Weight 1.43 lb LBS
    • Length 14-1/16 IN (35.72 cm)

    Product Details

    • Type Ball Pein Hammer
    • Handle Material Hickory
    • Brand Stanley
    • Manufacturers Part Number 54-016
    • Head Material High Carbon Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 54-016 Hickory Handle Ball Pein Hammer, 16 oz.

    Stanley 54-016 Hickory Handle Ball Pein Hammer, 16 oz.

    Item #: WBB321808

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant