x

Take 15% off your entire order!

Offer applied at checkout

2HP DC Drive - NEMA 4/12 (500 ser)

2HP DC Drive - NEMA 4/12 (500 ser)

Item #: WBB288795

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $839.00

Quantity

Customers Also Viewed

2HP DC Drive - NEMA 4/12

Dual 120/240 VAC, 50/60Hz via slide selector switch. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave) 1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration (0.3 to 12 sec.) Adjustable Linear Deceleration (0.6 to 12 sec.) Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, dial and knob included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12.

  • BRAND Dart Controls
  • MANUFACTURERS PART NUMBER 530BRE
  • OUTPUT VOLTAGE 0-90/180 VDC
  • PACKAGE QUANTITY 1
  • DRIVE SERIES 530B Series
  • INPUT VOLTAGE 120/240 VAC
  • HP 2 HP @ 180VDC
  • HEIGHT INCHES 4.75 (12.07 cm)
  • LENGTH INCHES 10.00 (25.4 cm)
  • WIDTH INCHES 6.70 (17.02 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2HP DC Dr.-NEMA 4/12-4-20mA Auto/Man Sig Foll (500 ser)

Item #: B351908

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$1,022.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2HP DC Drive - NEMA 4/12 (500 ser)

2HP DC Drive - NEMA 4/12 (500 ser)

Item #: WBB288795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant