x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic

Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic

Item #: WBB1104386

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Customers Also Viewed

Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic

4" Wide x 8.75" High x 8" Deep Easel Display. Made from 0.1875" thick clear acrylic and features a 1.75" High front lip. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 515435
  • STYLE 1.25" Lip
  • PACKAGE QUANTITY 10
  • BRAND Azar Displays
  • HEIGHT INCHES 8-3/4 (22.23 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION Acrylic Easel
  • COLOR Clear
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $46.00 with this comparable product

Azar Displays 515425 Acrylic Easel W/ 1.75" Lip, 3.5" x 6.5", Acrylic

Item #: B1104384

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$44.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic

Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic

Item #: WBB1104386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic
    Azar Displays 515435 Acrylic Easel W/ 1.75" Lip, 4" x 8.75", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant