Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104381

MPN #: 515405-10PK

Global Approved 515405 Acrylic Easel W/ 1" Lip, 1.875" x 3.5" x 2.5" - Pkg Qty 10

Product Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. By elevating your products, they optimize counter space, allowing you to display more items without clutter. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space. Constructed from high-quality acrylic with a material thickness of .100", providing durability and a crystal-clear view of your displayed items. Whether you're highlighting bestsellers in a bookstore, featuring new tech gadgets in a store window, or presenting special offers at a trade show booth, Azar's Clear Acrylic Easel Displays are designed to elevate your marketing efforts and capture your customers' attention effortlessly. Enhance your displays today and transform the way you showcase your products!

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Material Thickness: .100"
  • Measurement: 1.875"W x 3.5"D x 2.5"H
  • Color: Clear
PRICE
$21.75

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth3-1/2 in
Height2.5 in

Product Details

Style1" Lip
MaterialAcrylic
Package Quantity10
DescriptionAcrylic Easel
ColorClear
Manufacturers Part Number515405-10PK
BrandAzar Displays