x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack

Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack

Item #: WBB1462512

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Quantity

Customers Also Viewed

Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack

This 3-piece acrylic round riser set consist of 3 individual, different size risers to showcase a variety of items. Small riser measures 12"dia x 6"H, medium riser measures 16"dia x 8"H, and large riser measures 20"dia x 10"H. These risers are made of a durable top quality acrylic and are a great way to maximize your product visibility.

  • MANUFACTURERS PART NUMBER 515305
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 10 (25.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION 3 Piece Tall Round Acrylic Riser Display
  • COLOR Clear
  • DEPTH INCHES --
  • WIDTH INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $67.00 with this comparable product

Azar Displays 515304, 3 Pc Round Acrylic Riser Display, 8"H, CLR, 1-Pack

Item #: B1462503

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$75.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack

Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack

Item #: WBB1462512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack
    Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack
    Azar Displays 515305, 3 Pc Tall Round Acrylic Riser Display,10"H, CLR, 1-Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant