Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



TrippNT

Model # :WBB1915825

MPN #: 51042

TrippNT™ Small Lab Supply Box with Lid, 9"W x 6"D x 6"H, White/Clear

Product Description
TrippNT's Small Lab Box with Lid and Magnet Mount keeps your supplies safe from dust and contaminants. Constructed of White PVC and clear acrylic for easy viewing of supplies. Magnet Mount for easy install. This product is available in small and large.

Features:
  • Single Compartment with Hinged Lid
  • Clear Acrylic Sides for Easy Viewing of Supplies
  • Constructed from PVC & Clear Acrylic
  • Keeps Supplies Safe from Dust and Contaminants
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$189.95

1
1
Ships in 40 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth6 in
Height6 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeSafety Glasses Holder
ColorWhite
Material1/4" PVC, 1/8" Acrylic
Package Quantity1
DescriptionSmall Lab Supply Box with Lid
Manufacturers Part Number51042
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee