Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Stanley

Model # :WBB983628

MPN #: 51-508

Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

Product Description
Stanley® 51-508, FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz

  • 70% larger strike face for improved striking accuracy.
  • Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood".
  • Overstrike protection helps prevent damage to the handle.
  • Exclusive rim temper reduces incidences of chipping or spalling.
  • Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
  • Flared end on grip helps to prevent haer from slipping out of user's hand.


  • PRICE
    $56.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length13 in
    Head Weight20 oz. lbs
    Head Length5-1/2 in

    Product Details

    Manufacturers Part Number51-508
    TypeNailing
    BrandStanley