Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864541

MPN #: 5017CBK

Wiremold 5017CBK Internal Cover Elbow, Black, 5-5/16"L

Product Description
Wiremold 5017CBK Internal Cover Elbow, Black, 5-5/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$15.75

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Size2-21/32 in

Product Details

DescriptionInternal Cover Elbow
ColorBlack
Manufacturers Part Number5017CBK
BrandWiremold
Voltage Rating600 V