Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864511

MPN #: 5010AGY

Wiremold 5010AGY Entrance End Feed, Gray, 5-1/16"L

Product Description
Wiremold 5010AGY Entrance End Feed, Gray, 5-1/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$28.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/16 in
Size3-9/16 in

Product Details

DescriptionEntrance End Feed
ColorGray
Manufacturers Part Number5010AGY
BrandWiremold
Voltage Rating600 V