- Polycarbonate Centrifuge Bottles have a rigid body for moderate speed centrifugation of biological and chemical samples
- Seal Cap has extended lip to facilitate removal from rotor and gripping ridges for easy opening and closing
- Silicone O-Ring ensures leak-proof seal
- Wide mouth design for easy filling and decanting
- Polycarbonate material has excellent chemical resistance
- Bottle must be filled 80% of capacity to obtain maximum results
- Reusable and autoclavable
- Made in the USA
CELLTREAT® 500mL Centrifuge Bottles, Polycarbonate, Knurled Seal Cap, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 in |
| Width | 2-11/16 in |
| Height | 5-1/16 in |
Product Details
| Graduated | Y |
| Color | Natural |
| Capacity | 500mL |
| Sterile | N |
| Material | Polycarbonate |
| Description | Centrifuge bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | 229469 |
| Max RCF | 13850 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |