x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5007c Device Bracket, 2"L

Wiremold 5007c Device Bracket, 2"L

Item #: WBB865220

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $5.90

Quantity

Customers Also Viewed

Wiremold 5007C Device Bracket, 2"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options

  • SIZE 3-11/16"
  • COLOR --
  • LENGTH 2"
  • DESCRIPTION Device Bracket
  • MANUFACTURERS PART NUMBER 5007C
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5007c Device Bracket, 2"L

Wiremold 5007c Device Bracket, 2"L

Item #: WBB865220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant