x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5006wh Cover Clip, White, 5-13/32"L

Wiremold 5006wh Cover Clip, White, 5-13/32"L

Item #: WBB865702

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $4.71

Quantity

Customers Also Viewed

Wiremold 5006WH Cover Clip, White, 5-13/32"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options

  • SIZE 3/4"
  • COLOR White
  • LENGTH 5-13/32"
  • MANUFACTURERS PART NUMBER 5006WH
  • DESCRIPTION Cover Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5006wh Cover Clip, White, 5-13/32"L

Wiremold 5006wh Cover Clip, White, 5-13/32"L

Item #: WBB865702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant