Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865700

MPN #: 5006GY

Wiremold 5006gy Cover Clip, Gray, 5-13/32"L

Product Description
Wiremold 5006GY Cover Clip, Gray, 5-13/32"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$7.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/32 in
Size3/4 in

Product Details

DescriptionCover Clip
ColorGray
Manufacturers Part Number5006GY
BrandWiremold
Voltage Rating600 V