x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5005gy Low Voltage Blank Plates, Gray, 4-7/32"L

Wiremold 5005gy Low Voltage Blank Plates, Gray, 4-7/32"L

Item #: WBB865131

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $4.96

Quantity

Customers Also Viewed

Wiremold 5005GY Low Voltage Blank Plates, Gray, 4-7/32"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options

  • SIZE 1-1/2"
  • COLOR Gray
  • LENGTH 4-7/32"
  • DESCRIPTION Low Voltage Blank Plates
  • MANUFACTURERS PART NUMBER 5005GY
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5005gy Low Voltage Blank Plates, Gray, 4-7/32"L

Wiremold 5005gy Low Voltage Blank Plates, Gray, 4-7/32"L

Item #: WBB865131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant