x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5001 Base Coupling, 4-9/16"L

Wiremold 5001 Base Coupling, 4-9/16"L

Item #: WBB865659

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $3.16

Quantity

Customers Also Viewed

Wiremold 5001 Base Coupling, 4-9/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options

  • SIZE 2-13/16"
  • COLOR --
  • LENGTH 4-9/16"
  • DESCRIPTION Base Coupling
  • MANUFACTURERS PART NUMBER 5001
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5001 Base Coupling, 4-9/16"L

Wiremold 5001 Base Coupling, 4-9/16"L

Item #: WBB865659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant