Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Polyester Media Roll Air Filter, 50"W X 90'L X 1"D, MERV 7, Tackified

Global Industrial™ Polyester Media Roll Air Filter, 50"W X 90'L X 1"D, MERV 7, Tackified

Item #: WBB2319031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $268.95

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

The media roll is a traditional multidenier media designed for general applications. The on-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical prefilter to extend the life of your final filters, or an adequate filter for less demanding, lower air flow applications.

Weights & Dimensions

  • Resist In. W.G. 300 FPM 0.14
  • Nominal Width 50 IN (127 cm)
  • Nominal Length 90 IN (228.6 cm)
  • Nominal Depth 1 IN (2.54 cm)

Product Details

  • Media Type Dry Tackified Polyester
  • Average Arrestance Percent 25-30%
  • Frame None
  • MERV 7
  • Package Quantity 1
  • Brand Global Industrial
  • Manufacturers Part Number B2319031
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Polyester Media Roll Air Filter, 50"W X 90'L X 1"D, MERV 7, Tackified

Global Industrial™ Polyester Media Roll Air Filter, 50"W X 90'L X 1"D, MERV 7, Tackified

Item #: WBB2319031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant