+

Price: $293.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
50' x 50' Light Duty 2.9 oz. Tarp, Blue - B50x50
This 50 ft. x 50 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
This 50 ft. x 50 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
Weights & Dimensions
- Fabric Weight per Square Yard 2.9 oz.
- Thickness 5 MIL
- Grommet Spacing 36"
- Size 50 x 50 FT
- Weight 49.5 LBS (22.5 kg)
Product Details
- Package Quantity 1
- Brand Harpster of Philipsburg
- Description General Purpose Tarp
- Material Polyethylene
- Fabric Weave Count 8 x 10
- Manufacturers Part Number B50x50
- Color Family Blue
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Darlene
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

50' x 50' Light Duty 2.9 oz. Tarp, Blue - B50x50
$293.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories