SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y50x100

50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y50x100

Item #: WBB335846

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $690.00

Quantity

Customers Also Viewed

60' x 120' Light Duty 2.9 oz. Tarp, Blue - B60x120

60' x 120' Light Duty 2.9 oz. Tarp, Blue - B60x120

40' x 100' Light Duty 2.9 oz. Tarp, Blue - B40x100

40' x 100' Light Duty 2.9 oz. Tarp, Blue - B40x100

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

Global Industrial™ 100' x 100' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 100' x 100' Light Duty 2.9 oz. Tarp, Blue

50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y50x100

This 50 ft. x 100 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Yellow on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 3.3 oz.
  • Thickness 6 MIL
  • Grommet Spacing 36"
  • Size 50 x 100 FT
  • Weight 113.5 LBS (51.59 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 10 x 10
  • Manufacturers Part Number Y50x100
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y50x100

50' x 100' Light Duty 3.3 oz. Tarp, High Visibility Yellow - Y50x100

Item #: WBB335846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant