SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

50' x 100' Medium Duty 6 oz. Tarp, White - W50x100

50' x 100' Medium Duty 6 oz. Tarp, White - W50x100

Item #: WBB335775

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,409.00

Quantity

Customers Also Viewed

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

60' x 120' Medium Duty 4.5 oz. Tarp, Forest Green - G60x120

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

100' x 100' Medium Duty 6 oz. Tarp, Silver - S100x100

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

50' x 100' Medium Duty 6 oz. Tarp, White - W50x100

This 50 ft. x 100 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 50 FT (15.24 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 100 FT (30.48 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 50 x 100 FT
  • Weight 214 LBS (97.27 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number W50x100
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
50' x 100' Medium Duty 6 oz. Tarp, White - W50x100

50' x 100' Medium Duty 6 oz. Tarp, White - W50x100

Item #: WBB335775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant