Classic Coffee Concepts Coffee Percolator, 50-Cup, Stainless Steel, 120V
This 50-Cup coffee urn hasa stainless steel finish and features double insulated walls with a keep-warm function. With its large cup capacity, this unit is perfect for restaurants, cafeterias, meetings and break rooms. 120V, UL Listed.
Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 11 in |
| Height | 18 in |
| Weight | 9 lbs |
Product Details
| Voltage | 120 V |
| Includes | Site Glass |
| Material | Stainless Steel |
| Watts | 1200 W |
| Description | 50 Cup Coffee Percolator Urn |
| Manufacturers Part Number | SSU50 |
| Cup Capacity | 50 cups |
| Brand | Classic Coffee Concepts |