x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Item #: WB250627

(122)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $42.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $41.95

  • Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

    $245.95

Price: $402.95

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Polyurethane Stool with Loop Armrests
Add One or More of These Stools in Your Arsenal of Shop Tools Today. Interion® By Global Industrial Ergonomic Furniture That's Made to Last

Ideal for extended sitting periods, this adjustable stool helps fight fatigue with 5 ergonomic adjustments and a contoured seat and back. The upholstery of this swivel stool is made with puncture and wear resistant self skinned polyurethane that is easy to clean. The seat features a plate reinforcement that helps this shop chair withstand heavy duty use in tough working environments. The seat also has a waterfall edge to help blood circulation to the legs. Ergonomic adjustments of this work stool include independent seat and back tilt adjustment, 38" to 48-1/2" back height adjustment, 22" to 32-1/4" pneumatic seat height adjustment and 2 back depth range adjustment. This shop stool includes a 360 degree chrome foot ring that is height adjustable. Seat measures 18-1/2"W x 18"D. Back measures 16-1/2"W x 13"H. Stable 5 blade base includes both casters for mobility and glides for stationary use. Loops armrests included for arm support. Easy Assembly. 2 Year Limited Warranty.

  • BRAND Interion By Global Industrial
  • ARM TYPE Fixed
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 16-1/2 (41.91 cm)
  • BACK HEIGHT INCHES 13 (33.02 cm)
  • DESCRIPTION Ergonomic Stool
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • SEAT WIDTH INCHES 18-1/2 (46.99 cm)
  • SEAT DEPTH INCHES 18 (45.72 cm)
  • SEAT CONSTRUCTION Polyurethane
  • STYLE Shop Stool
  • WEIGHT LBS 38-1/2
  • LIMITED WARRANTY 2 Years
  • CASTER TYPE Dual Wheel
  • CASTER DIAMETER INCHES 2 (5.08 cm)
  • ADJUSTMENT TYPE (TILT) Independent Seat and Back
  • HEIGHT ADJUSTMENT Pneumatic
  • BACK TYPE Mid Back
  • BASE 5 Legged
  • CAPACITY LBS. 275 (125 kg)
  • BASE DIAMETER INCHES 24 (60.96 cm)
  • WITH FOOT REST Yes
  • WITH CASTERS Yes
  • SEAT HEIGHT MAXIMUM INCHES 32-1/4 (81.92 cm)
  • MANUFACTURERS PART NUMBER 250627
  • SEAT COLOR Black
  • SEAT HEIGHT MINIMUM INCHES 22 (55.88 cm)
Customer Review

5.0

  • 5 Star

    93
  • 4 Star

    25
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DWAYNE

    Date: February 24, 2021

    Solid Standing Desk Chair
    Your review:
    Well built sturdy chair, but could use a little bit more cushion. I sit on a pillow to provide comfort it lacks.
  • Reviewer: BETH ANN

    Date: January 18, 2021

    Comfort at last
    Your review:
    Absolutely love my stool
  • Reviewer: KIM CROW

    Date: November 19, 2020

    A real workhorse built to last!
    Your review:
    Solid, well built, easy to assemble-gets the job done.
  • Reviewer: CATHY

    Date: October 31, 2020

    GREAT CHAIR
    Your review:
    STURDY & COMFORTABLE
  • Reviewer: Kenneth W

    Date: August 28, 2020

    Interion® Ergonomic Stool With Arms
    Your review:
    Service from Global was terrific, product was easy to assemble and is quite comfortable. I would recommend this chair and purchasing from Global has been a bonus
  • Reviewer: RAJEEV

    Date: June 25, 2020

    very nice chairs
    Your review:
    Very comfy chairs
  • Reviewer: Bassam

    Date: June 05, 2020

    Great chairs, worth every penny paid!
    Your review:
    My team love their chairs. Actually this is was our second purchase after one year testing them out
  • Reviewer: Bassam

    Date: May 30, 2020

    Great lab chairs
    Your review:
    One of the best investments we had made. Our staff loves them! Actually this is our second purchase for these chairs
  • Reviewer: Joe

    Date: May 03, 2020

    Ergonomic Stool
    Your review:
    Really like the comfort, adjustability and the strength of this work stool. I'm 6'4' and it fits any position I want. Great product, well made, easy to put together. You can't go wrong...
  • Reviewer: Joe

    Date: May 02, 2020

    Ergonomic Stool
    Your review:
    Really like the comfort, adjustability and the strength of this work stool. I'm 6'4' and it fits any position I want. Great product, well made, easy to put together. You can't go wrong...
Product Q & A

There are 3 questions and 3 answers for this product.

  • Are the arms removable should I not want to use them?

    Question Asked By: Roger, January 24, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, January 31, 2020

      Hello Roger, yes the arms for this unit are removable. Thank you for your question.

  • Is this chair good for sitting at a desk for most of the day?

    Question Asked By: Tera, June 13, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, June 13, 2019

      Hello Tera, we apologize but this work stool is not suitable to sit in all day but rather for extended periods of time. We recommend contacting our sales department at 1.888.978.7759 for further assistance. Thank you for your question.

  • Can this chair be classified as cleanroom ready? Do you have any documentation to say that this is cleanroom compatible?

    Question Asked By: Mary, November 30, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mary. Unfortunately, this stool is not classified as a clean room stool. If we may, we can recommend this item for your consideration: https://www.globalindustrial.com/p/office/stools/vinyl/clean-room-stool-vinyl-black

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Item #: WB250627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Interion® 5-Way Black Adjustable Ergonomic Stool With Arms
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant